Shop All Industrial Storage Cabinets
Lista
Steel Open Front Shelf Base Storage Cabinet, 40-1/4 in W, 33 1/2 in H
Mfr # XSHS0750-TSC/LG
Zoro # G9959747
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$794.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 40-1/4 in
- Material Steel
- Door Type Open Face Cabinet
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # XSHS0750-TSC/LG
- Zoro # G9959747
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 40-1/4 in |
Overall Height | 33 1/2 in |
Depth | 22-1/2 in |
Width | 40 1/4 in |
Height | 33 1/2 in |
Overall Depth | 28 1/2 in |
Height of Cabinet | 33 1/2 in |
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Description
Base Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type No Door, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 440 lb, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 28 1/2 in, Overall Height 33 1/2 in, Overall Width 40 1/4 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Universal Living Nub 40 S (40-4377)
- DURHAM MFG 14 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 60 in H, Stationary (EMDC-361860-95)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Red/Black (U1282-3MR)
- NEW AGE Aluminum Wall Shelf, 12"D x 48"W x 13-1/4"H, Silver (1126)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AF-361-C)
- TENNSCO High Standard Cabinet Unassembled, 36w x 18d x 72h, Putty (1470PY)
- CONDOR Steel Flammable Safety Storage Cabinet, 34 in W, 66 1/2 in H (491M99)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214ELBK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHMG)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-W-244-L)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-09)
- Lista Industrial Storage Cabinets