Shop All Industrial Storage Cabinets
Lista
Steel Base Storage Cabinet, 56.34 in W, 59 1/4 in H, Stationary
Mfr # XSDWSD1350BB
Zoro # G9893624
product price: $2,834.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,834.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 56.34 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Sliding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSDWSD1350BB
- Zoro # G9893624
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 56.34 in |
Overall Height | 59 1/4 in |
Depth | 28-1/2 in |
Width | 56 1/2 in |
Height | 59 1/2 in |
Cabinet Height Range | Full Height (59" and Taller) |
Height of Cabinet | 59 1/2 in |
Overall Depth | 28 1/2 in |
Overall WxD | 56 1/4 in x 28 1/2 in |
Depth of Cabinet | 28 1/2 in |
Width of Cabinet | 56 1/2 in |
Description
Base Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Bright Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type Sliding, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 440 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 28 1/2 in, Overall Height 59 1/4 in, Overall Width 56 1/4 in, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug Wrench, 9 In. L, Offset (3AY71)
- HUSKY RACK & WIRE Post Line (V5508)
- LITTLE GIANT Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight (WSS2-3072-AH)
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Polypropylene, 4 in H, Black (QSB100BK)
- DURHAM MFG Cabinet, 60"W, 14 gauge steel, louvered panel on back and door (SSC-602484-BDLP-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDC-247278-4S95)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UFE2)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (1UFE6)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (HW4SC6160-3CL)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H (1442LGY)
- STRONG HOLD Strg Cab, 75"x60"x24", DstGry, 6Shlv (56-DS-246-L)
- Lista Industrial Storage Cabinets