Shop All Industrial Storage Cabinets
Lista
Steel Base Storage Cabinet, 40.28 in W, 59 1/4 in H, Stationary
Mfr # XSHSSD1350BB
Zoro # G9893597
product price: $2,072.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,072.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 40.28 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Sliding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSHSSD1350BB
- Zoro # G9893597
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 40.28 in |
Overall Height | 59 1/4 in |
Depth | 22-1/2 in |
Width | 40 1/4 in |
Height | 59 1/2 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall Depth | 22 1/2 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Height of Cabinet | 59 1/2 in |
Depth of Cabinet | 22 1/2 in |
Width of Cabinet | 40 1/4 in |
Description
Base Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Bright Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type Sliding, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 440 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 22 1/2 in, Overall Height 59 1/4 in, Overall Width 40 1/4 in, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 36", 2"NPT (H-2-36)
- ZORO SELECT Shelf Liner 60"x18", Black, 4PK (5GRJ5)
- XTARPS CORPORATION. Xtarps, MN-DN-2024, Debris Safety Netting, 20'H x 24'W, Black (MN-DN-2024)
- AKRO-MILS Red Attached Lid Container, Plastic, Steel Hinge (39120RED)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-02)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELBK)
- LITTLE GIANT Storage Cabinet, Pegboard Doors, 3 Adjustable Shelves, 24" x 48" (SSL3A2448PBD)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (2502-4S-95)
- TENNSCO Deluxe Cabinet, 36w x 24d x 78h, Light Gray (2470LGY)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-7B95)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478ME)
- Lista Industrial Storage Cabinets