Shop All Industrial Storage Cabinets
Lista
Steel Base Storage Cabinet, 28-1/4 in W, 33 1/2 in H, Stationary
Mfr # XSSC0750-TSCBB
Zoro # G9893651
product price: $758.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$758.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 28-1/4 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Open Face Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSSC0750-TSCBB
- Zoro # G9893651
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 28-1/4 in |
Overall Height | 33 1/2 in |
Depth | 28-1/2 in |
Width | 28 1/4 in |
Height | 33 1/2 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Overall WxD | 28 1/4 in x 28 1/2 in |
Height of Cabinet | 33 1/2 in |
Overall Depth | 28 1/2 in |
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Description
Base Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Bright Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type No Door, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 440 lb, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 28 1/2 in, Overall Height 33 1/2 in, Overall Width 28 1/4 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS AkroMils Divider 40245 For AkroBin Stacking Bin 184815 Price for pack of 6 (40245)
- DURHAM MFG DURHAM Modular Cabinet - 33-3/4x11-5/8x10-7/8 - 18 5-3/8x11-1/4x2-3/4 Drawers (005-95)
- MOLDED FIBERGLASS Stack & Nest Container, Red, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 6 in H (7808085280)
- QUANTUM STORAGE SYSTEMS DG Cover, Clear, 10-7/8 x 8-1/4 in., PK10 (COV91000CL)
- SANDUSKY LEE Janitorial Cabinet, Putty, Cap. 150 lb (VFC1301866-07)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW6CC8478-4CL)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW4CC0478-4CL)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, YL (1712-YL)
- STRONG HOLD 14 ga. Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH (2.66-1D-243-L)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLXELBK)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-W-244-L)
- Lista Industrial Storage Cabinets