Shop All Material Handling Equipment Replacement Parts
Lista
Slotted Partition, 24 In x 2 In High
Mfr # P75-36
Zoro # G2948657
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lista
- For Use With Mfr. Model Number Lista Drawers
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # P75-36
- Zoro # G2948657
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Details
Item | Slotted Partition, 24" x 2" High |
Fits Brand | Lista |
For Use With Mfr. Model Number | Lista Drawers |
Compatible Product Type | Drawers |
Description
Slotted Partition, 24 In. x 2 In. High, Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB420-11SF (22-1100)
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Ball (P21S-URPW050K-14-TB)
- DAYTON Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (1DNJ7)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R040D-SG1)
- LISTA Individual Drawer Latch (IDL)
- LISTA Aluminum Divider 2 In x 5-7/8 In (D75-9)
- LISTA Aluminum Drawer Divider (D100-7)
- LISTA Aluminum Divider 3 In x 6-9/16 In (D100-10)
- LISTA Alum Divider 2 In x 1-7/8 In (D75-3)
- LISTA Grooved Tray, Slotted (SGT-4AS)
- VESTIL Drum Adapter - Steel Saddle (FDC-30)
- Lista