Shop All Material Handling Equipment Replacement Parts
Lista
Plastic Insert Box 3 In x 6 In x 3 In
Mfr # PB-8
Zoro # G2948508
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lista
- For Use With Mfr. Model Number Lista Drawers
- Product Type Bin Cup
- Color Red
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # PB-8
- Zoro # G2948508
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Height | 3 in |
Overall Width | 3 in |
Overall Depth | 6 in |
Details
Item | Plastic Insert Box 3" x 6" x 3" |
Fits Brand | Lista |
For Use With Mfr. Model Number | Lista Drawers |
Product Type | Bin Cup |
Color | Red |
Description
Plastic Insert Box 3 In. x 6 In. x 3 In., Color Red, Overall Depth 6 in, Overall Height 3 in, Overall Width 3 in, Product Type Bin Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON PWC Lift Sling 1000 lb (02000)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 125 lb (F1IX03041S-S21)
- VESTIL P-Handle Hand Truck 600 lb Pneumatic Wheels 22 x 22 x 52 (SPHT-600S-IND)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Blk, 1800 Lb (SL1800PC6B)
- LISTA Aluminum Drawer Divider (D150-18)
- LISTA Plastic Cond Insert Box 3x3x2In (PB-5AS)
- LISTA Set of End Caps, Left and Right (ECAPS)
- LISTA Aluminum Divider 3 In x 6-9/16 In (D100-10)
- LISTA Grooved Tray, Slotted (SGT-4AS)
- LISTA Alum Divider 2 In x 1-7/8 In (D75-3)
- VESTIL Vertical Plate Clamp (EPC-80)
- Lista