Shop All Material Handling Equipment Replacement Parts
Lista
Plastic Insert Box 3 In x 3 In x 1 In
Mfr # PB-1
Zoro # G2948307
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lista
- For Use With Mfr. Model Number Lista Drawers
- Overall Depth 3 in
- Overall Height 1 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # PB-1
- Zoro # G2948307
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Depth | 3 in |
Overall Height | 1 in |
Overall Width | 3 in |
Details
Item | Plastic Insert Box 3" x 3" x 1" |
Fits Brand | Lista |
For Use With Mfr. Model Number | Lista Drawers |
Color | Red |
Product Type | Bin Cup |
Description
Plastic Insert Box 3 In. x 3 In. x 1 In., Color Red, Overall Depth 3 in, Overall Height 1 in, Overall Width 3 in, Product Type Bin Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 2" x 27Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ DJ-HOOKS (S1021)
- LEHIGH ROPE TW POLY 5/8""X140' (FPB582)
- HARRINGTON Slotted Nut for 6 to 9 Ton Lever Hoists (M2049020)
- WESCO Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10-P)
- LISTA Aluminum Divider 3 In x 6-9/16 In (D100-10)
- LISTA Aluminum Drawer Divider (D100-7)
- LISTA Grooved Tray, Slotted (SGT-4AS)
- LISTA Aluminum Divider 2 In x 5-7/8 In (D75-9)
- LISTA Set of End Caps, Left and Right (ECAPS)
- LISTA Aluminum Drawer Divider (D150-18)
- ZORO SELECT Clevis, 2 Ton (MH22MW6801G)
- Lista