Shop All Material Handling Equipment Replacement Parts
Lista
Plastic Insert Box 2 In x 4 In x 2 In
Mfr # PB-24
Zoro # G2948480
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lista
- Type Red
- For Use With Mfr. Model Number Lista Drawers
- Color Red
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # PB-24
- Zoro # G2948480
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Width | 2 in |
Overall Depth | 4 in |
Overall Height | 2 in |
Details
Item | Plastic Insert Box 2" x 4" x 2" |
Fits Brand | Lista |
Type | Red |
For Use With Mfr. Model Number | Lista Drawers |
Color | Red |
Product Type | Bin Cup |
Description
Plastic Insert Box 2 In. x 4 In. x 2 In., Color Red, Overall Depth 4 in, Overall Height 2 in, Overall Width 2 in, Product Type Bin Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 41 Rubber Tarp Strap With Two Hooks, Max Safe Stretch 62 inches EPDM Rubber (RTS1006)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP3648A3B8AC2P6)
- TIVOLI Platform Ladder, Aluminum Side Handrails (PROPSHR)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 1000 lb (14EZEEX4)
- LISTA Set of End Caps, Left and Right (ECAPS)
- LISTA Individual Drawer Latch (IDL)
- LISTA Aluminum Divider 3 In x 6-9/16 In (D100-10)
- LISTA Aluminum Drawer Divider (D150-18)
- LISTA Drawer Partition, Angle (LP150-36)
- LISTA Alum Divider 2 In x 1-7/8 In (D75-3)
- CM Snap Ring (35766)
- Lista