Shop All Material Handling Equipment Replacement Parts
Lista
Plastic Box, 3x6x2 In
Mfr # PB-6
Zoro # G3020775
original price:
$3.72
12% off
new price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 x 6 x 2 in
- For Use With Mfr. Model Number TBMP600-2WWG
- Product Type Bin Cup
- Overall Depth 6 in
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # PB-6
- Zoro # G3020775
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Depth | 6 in |
Overall Width | 3 in |
Overall Height | 2 in |
Details
Type | 3 x 6 x 2 in |
Item | Plastic Box |
For Use With Mfr. Model Number | TBMP600-2WWG |
Product Type | Bin Cup |
Color | Red |
Description
Plastic Box, Color Red, Overall Depth 6 in, Overall Height 2 in, Overall Width 3 in, Product Type Bin Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Handle Platform Truck, 330 lb. (2TUT3)
- RUBBERMAID COMMERCIAL Replacement Wheel Set (GRFG9W21L10000)
- MAG-MATE Aluminum Adjustable Manhole Cover Lift D (MCL3000W10)
- LOUISVILLE One-Person Stage, 24 ft. L, 12 In. W (P11224)
- LISTA Alum Divider 2 In x 1-7/8 In (D75-3)
- LISTA Grooved Tray, Slotted (SGT-4AS)
- LISTA Aluminum Divider 3 In x 6-9/16 In (D100-10)
- LISTA Plastic Cond Insert Box 3x3x2In (PB-5AS)
- LISTA Set of End Caps, Left and Right (ECAPS)
- LISTA Aluminum Drawer Divider (D150-18)
- ZORO SELECT Strike Pin (D130)
- Lista