Shop All Material Handling Equipment Replacement Parts
Lista
Plastic Box, 3x3x2 In
Mfr # PB-5
Zoro # G3020781
original price:
$2.78
14% off
new price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 x 3 x 2 in
- For Use With Mfr. Model Number TBMP600-2WWG
- Overall Depth 3 in
- Color Red
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # PB-5
- Zoro # G3020781
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Depth | 3 in |
Overall Width | 3 in |
Overall Height | 2 in |
Details
Item | Plastic Box |
Type | 3 x 3 x 2 in |
For Use With Mfr. Model Number | TBMP600-2WWG |
Color | Red |
Product Type | Bin Cup |
Description
Plastic Box, Color Red, Overall Depth 3 in, Overall Height 2 in, Overall Width 3 in, Product Type Bin Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/16 In, L 500 Ft, WLL 940 Lb (2RZZ6)
- CROSBY Anchor Shackle, Carbon Steel, 1000 lb. (1018384)
- CROSBY S-341 Pear Shaped Weldless Sling Link, 5/8 in Trade, 4200 lb Load, Forged Carbon Steel, Self-Colored (1013940)
- SNAP-LOC Push Bar Set, 8 In. L, 20-1/2 In. W, Gray (SLABPI)
- LISTA Alum Divider 2 In x 1-7/8 In (D75-3)
- LISTA Plastic Cond Insert Box 3x3x2In (PB-5AS)
- LISTA Set of End Caps, Left and Right (ECAPS)
- LISTA Drawer Partition, Angle (LP150-36)
- LISTA Aluminum Drawer Divider (D150-18)
- LISTA Aluminum Divider 3 In x 6-9/16 In (D100-10)
- ZORO SELECT Nut (D134)
- Lista