Shop All Storage Cabinet Parts
Lista
Partition 8-15/16 In x 18 In
Mfr # P250-27
Zoro # G2947939
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Lista Drawers
- Fits Brand Lista
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # P250-27
- Zoro # G2947939
- Country of Origin United States
- Category Storage Cabinet Parts
Details
For Use With Mfr. Model Number | Lista Drawers |
Fits Brand | Lista |
Item | Partition 8-15/16" x 18" |
Compatible Product Type | Drawers |
Description
Partition 8-15/16 In. x 18 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Perma Pad w/Clip (2901310)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 16 in L, 12 in W, 9 in H, 0.68 cu ft Volume Capacity (ELB4220.GY1)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Green (QSB102GN)
- TOT MATE Wall Cubbie Storage Assembled (TM2410A.S2222)
- LISTA Handle, PK2 (MTBH)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- LISTA Partition 3 In x 18 In (P100-27)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- WESTWARD Swivel Tpr Caster with Brake, 5x2 (TT10A029SBG)
- Lista Storage Cabinet Parts