Shop All Storage Cabinet Parts
Lista
Partition 7 In x 52-3/16 In
Mfr # P200-78
Zoro # G7936862
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Lista Drawers
- Fits Brand Lista
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # P200-78
- Zoro # G7936862
- Country of Origin United States
- Category Storage Cabinet Parts
Details
For Use With Mfr. Model Number | Lista Drawers |
Fits Brand | Lista |
Item | Partition 7" x 52-3/16" |
Compatible Product Type | Drawers |
Description
Partition 7 In. x 52-3/16 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Portable Wire Caddy, 20.5x26x16, 6 Spindle (WSP-115)
- RUBBERMAID COMMERCIAL Storage Tote, Gray, Plastic, 27.8 in L, 16.5 in W, 10.7 in H, 14 gal. Volume Capacity (FG9S3000GRAY)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- PERFORMANCE TOOL Metal Storage Rack W/Plastic Storage Bins (W5193)
- LISTA Handle, PK2 (MTBH)
- LISTA Partition 3 In x 18 In (P100-27)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- GLOBAL INDUSTRIAL 2-4/5H Metal Divider Kit, For Modular Drawer Cabinet 4Hx36Wx24D, Blue (298453)
- Lista Storage Cabinet Parts