Shop All Storage Cabinet Parts
Lista
Partition 7 In x 18 In
Mfr # P200-27
Zoro # G2947948
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lista
- For Use With Mfr. Model Number Lista Drawers
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # P200-27
- Zoro # G2947948
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Fits Brand | Lista |
For Use With Mfr. Model Number | Lista Drawers |
Item | Partition 7 " x 18 " |
Compatible Product Type | Drawers |
Description
Partition 7 In. x 18 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M4 X 0.7 Economy T-Nut Bright 25 S (25-1941)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Yellow (QUS230YL)
- S&G TOOL AID WORKBENCH 500-LB CAP (SG85800)
- IRIS USA IRIS WEATHERTIGHT 11.75 in. H X 15.75 in. W X 19.7 in. D Stackable Storage Box (110450)
- LISTA Partition 3 In x 18 In (P100-27)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- LISTA Handle, PK2 (MTBH)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- HODEDAH Hodedah Hid4 Black 4 Door Cabinet (Hid4 Black)
- Lista Storage Cabinet Parts