Shop All Storage Cabinet Parts
Lista
Partition 5 In x 52-3/16 In
Mfr # P150-78
Zoro # G8264487
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lista
- For Use With Mfr. Model Number Lista Drawers
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # P150-78
- Zoro # G8264487
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Fits Brand | Lista |
Item | Partition 5" x 52-3/16" |
For Use With Mfr. Model Number | Lista Drawers |
Compatible Product Type | Drawers |
Description
Partition 5 In. x 52-3/16 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Wrench Set Holder, 1" L, 4 -1/2" W (99842)
- AZAR DISPLAYS 6"W x 6"H Clear Acrylic Cylinder (556605)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary (J1830SUBK)
- RUBBERMAID COMMERCIAL 100 lb Hang & Stack Storage Bin, Plastic, 19 1/2 in W, 10 in H, 23 1/2 in L, Gray (FG173100GRAY)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- LISTA Partition 3 In x 18 In (P100-27)
- LISTA Handle, PK2 (MTBH)
- GLOBAL INDUSTRIAL Divider Kit for 5or 6H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493321)
- WESTWARD PP Caster For 26 Cabinet, Brake (TTPPB26G)
- Lista Storage Cabinet Parts