Shop All Storage Cabinet Parts
Lista
Partition 5 In x 18 In
Mfr # P150-27
Zoro # G2947905
Sold in multiples of 2 for $40.10
$40.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lista
- For Use With Mfr. Model Number Lista Drawers
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # P150-27
- Zoro # G2947905
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Item | Partition 5" x 18" |
Fits Brand | Lista |
For Use With Mfr. Model Number | Lista Drawers |
Compatible Product Type | Drawers |
Description
Partition 5 In. x 18 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-BLK)
- KNAPE & VOGT Shelf Standard Zinc 1Pk 60In (PK255ZC60)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-3R-2DR)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 18"D x 6 1/2"H (BKTM02X18X06EBSS)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- LISTA Partition 3 In x 18 In (P100-27)
- LISTA Handle, PK2 (MTBH)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- TENNSCO Caster Kit, 36 in W x 18 in D, Putty (CK18PY)
- Lista Storage Cabinet Parts