Shop All Storage Cabinet Parts
Lista
Partition 3 In x 52-3/16 In
Mfr # P100-78
Zoro # G8420456
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Lista Drawers
- Fits Brand Lista
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # P100-78
- Zoro # G8420456
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Item | Partition 3" x 52-3/16" |
For Use With Mfr. Model Number | Lista Drawers |
Fits Brand | Lista |
Compatible Product Type | Drawers |
Description
Partition 3 In. x 52-3/16 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Teal, 6 PK (20387)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Green (QSB108GN)
- WESCO Hoist Mount Drum Lifter, DRL-3 (440001)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA2)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- LISTA Handle, PK2 (MTBH)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- LISTA Partition 3 In x 18 In (P100-27)
- ZORO SELECT Drawer Insert, 17-1/2" W x 18-1/2" D (45-93)
- Lista Storage Cabinet Parts