Shop All Storage Cabinet Parts
Lista
Partition 3 In x 20 In
Mfr # P100-30
Zoro # G2947911
Sold in multiples of 2 for $26.98
$26.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lista
- For Use With Mfr. Model Number Lista Drawers
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # P100-30
- Zoro # G2947911
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Item | Partition 3" x 20" |
Fits Brand | Lista |
For Use With Mfr. Model Number | Lista Drawers |
Compatible Product Type | Drawers |
Description
Partition 3 In. x 20 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S1795)
- ZORO SELECT Coat Rack, Silver, 4-1/4 in. D (45NG70)
- ALL-SOURCE 1-1/2 In. Curved Pegboard Hook (YF-2065-1)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 18 Deep (AMG WS-1824)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- LISTA Handle, PK2 (MTBH)
- LISTA Partition 3 In x 18 In (P100-27)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- WINSOME Winsome 94155 Antique Walnut Beechwood VALET STAND (94155)
- Lista Storage Cabinet Parts