Shop All Storage Cabinet Parts
Lista
Partition 3 In x 18 In
Mfr # P100-27
Zoro # G2948088
product price: $15.79
/ea
Sold in multiples of 2 for $31.58
$31.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lista
- For Use With Mfr. Model Number Lista Drawers
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # P100-27
- Zoro # G2948088
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Fits Brand | Lista |
Item | Partition 3" x 18" |
For Use With Mfr. Model Number | Lista Drawers |
Compatible Product Type | Drawers |
Description
Partition 3 In. x 18 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Clear (13017SCLAR)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (800XG4)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 75 in H, 4 Shelves, Black (S3624X4)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- LISTA Handle, PK2 (MTBH)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- GLOBAL INDUSTRIAL Handle & Lock Set With Keys Replacement for Cabinet Model 237635 (RP9008)
- ZORO SELECT Drawer Insert, 11-3/4" W x 18-1/2" D (45-91)
- Lista Storage Cabinet Parts