Shop All Storage Cabinet Parts
Lista
Partition 2 In x 52-3/16 In
Mfr # P75-78
Zoro # G8378465
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lista
- For Use With Mfr. Model Number Lista Drawers
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # P75-78
- Zoro # G8378465
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Fits Brand | Lista |
Item | Partition 2" x 52-3/16" |
For Use With Mfr. Model Number | Lista Drawers |
Compatible Product Type | Drawers |
Description
Partition 2 In. x 52-3/16 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 74"H, 4 Shelves, Black (2KPN5)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1 in D x 61 in H, White (QLP-3661HC)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS230BR)
- SSI SCHAEFER 88 lb Hang & Stack Storage Bin, Steel, 12 1/2 in W, 5 3/4 in H, 20 in L, Silver (147.201208GV1)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- LISTA Handle, PK2 (MTBH)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- LISTA Partition 3 In x 18 In (P100-27)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- HOMECARE PRODUCTS Stackable Cabinet- 26 Drawers- 20in.x6-.38in.x10-1.332in.- Black-Gray (HO528784)
- Lista Storage Cabinet Parts