Shop All Storage Cabinet Parts
Lista
Partition 2 In x 36-1/8 In
Mfr # P75-54
Zoro # G8463183
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Lista Drawers
- Fits Brand Lista
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # P75-54
- Zoro # G8463183
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Item | Partition 2" x 36-1/8" |
For Use With Mfr. Model Number | Lista Drawers |
Fits Brand | Lista |
Compatible Product Type | Drawers |
Description
Partition 2 In. x 36-1/8 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Universal Tool and Parts Tray (83117)
- 80/20 Dbl, Econ, T-Nut 1/4-20 Thread, 10 S (3280)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 96"H, 5 Shelves, Carbon Steel (RXHS-481896MED GR)
- QUANTUM STORAGE SYSTEMS Cabinet With 30 Plastic Drawers / 9 Bins, Black (PDC-930BK)
- LISTA Partition 3 In x 18 In (P100-27)
- LISTA Handle, PK2 (MTBH)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- ZORO SELECT Drawer Insert, 17-1/2" W x 18-1/2" D (45-93)
- Lista Storage Cabinet Parts