Shop All Storage Cabinet Parts
Lista
Partition 2 In x 20 In
Mfr # P75-30
Zoro # G2947920
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Lista Drawers
- Fits Brand Lista
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # P75-30
- Zoro # G2947920
- Country of Origin United States
- Category Storage Cabinet Parts
Details
For Use With Mfr. Model Number | Lista Drawers |
Fits Brand | Lista |
Item | Partition 2" x 20" |
Compatible Product Type | Drawers |
Description
Partition 2 In. x 20 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 5 to 17 compartments, Plastic, 2 1/4 in H x 8-1/2 in W (3860-01)
- ZORO SELECT 3 mil Clear Pallet Cover, 51 in W, 49 in D, 97 in L, 50 PK (2EWJ6)
- METRO Wire Shelf 18"x36", Chrome Plated (1836NC)
- MILWAUKEE TOOL PACKOUT Tool Case, 5 Compartments, 9-3/4 in W x 15-1/4 in D x 2-1/2 in H, Red (48-22-8436)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- LISTA Handle, PK2 (MTBH)
- LISTA Partition 3 In x 18 In (P100-27)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- MASTER CASTER CO Master Caster MAS00201 Grommet; 2 in. Diameter; Adjustable Openings; Black (MAS00201)
- Lista Storage Cabinet Parts