Shop All Storage Cabinet Parts
Lista
Partition 10-15/16 In x 24 In
Mfr # P300-36
Zoro # G7820601
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Lista Drawers
- Fits Brand Lista
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # P300-36
- Zoro # G7820601
- Country of Origin United States
- Category Storage Cabinet Parts
Details
For Use With Mfr. Model Number | Lista Drawers |
Fits Brand | Lista |
Item | Partition 10-15/16" x 24" |
Compatible Product Type | Drawers |
Description
Partition 10-15/16 In. x 24 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 72"x18", Black, 4PK (5GRJ6)
- HARVEY Nipple Caddy with 77 compartments, Polyethylene, 6 5/8 in H x 8 1/8 in W (015611)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3412-FL-95)
- DIVERSIFIED SPACES Table, Maple/Almond, Wood Frame, 48" D (WX4-P)
- LISTA Handle, PK2 (MTBH)
- LISTA Aluminum Drawer Divider, 5x6 In (D150-9)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- LISTA Partition 3 In x 18 In (P100-27)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- GLOBAL INDUSTRIAL Dividers for 8H Drawer of Modular Drawer Cabinet 36Wx24D, Blue (298456)
- Lista Storage Cabinet Parts