Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, Bright Blue
Mfr # SC13-0608A-FTKABB
Zoro # G3809471
product price: $2,677.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$2,677.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 60 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # SC13-0608A-FTKABB
- Zoro # G3809471
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 60 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (1) 5 in, (1) 7 in, (4) 9 in |
Drawer Depth | 24 in |
Drawer Width | 24 in |
Overall Depth | 28 1/2 in |
Overall Width | 28 1/4 in |
Overall Height | 57 1/8 in |
Drawer HxWxD | (1) 5 in x 24 in x 24 in, (1) 7 in x 24 in x 24 in, (4) 9 in x 24 in x 24 in |
Drawer Height | 5 in, 7 in, 9 in |
Drawer Inside Height | (1) 5 in, (1) 7 in, (4) 9 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (5) 6, Number of Drawers 6, Overall Depth 28 1/2 in, Overall Height 57 1/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 62, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Truck, 30 or 55 gal., 1000 lb. (30YP18)
- VESTIL Drum Pump Lever Action Poly, SS, 2" Bung (LDP-POLY-304)
- CON-TACT BRAND Creative Covering 18 In. x 9 Ft. Batik Taupe Self-Adhesive Shelf Liner (09F-C9A243-12)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 17 7/8 in L, Yellow (QSB810YL)
- LISTA Modular Drawer Cabinet, 59-1/2 In. H (SC13-1233A-FTKABB)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 10Drwr (KKM683030000CIL)
- PROTO Left Drawer Slide (046353-00)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- GLOBAL INDUSTRIAL Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30inWx27inDx37inH, Blue (298447BL)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 12Drwr (KKM6830301005IL)
- Lista Modular Drawer Cabinets