Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-3/8 In. H
Mfr # HS1350-1201FA/FT/CB
Zoro # G3337166
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,664.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # HS1350-1201FA/FT/CB
- Zoro # G3337166
- UPC # 094706603498
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (1) 7 in, (3) 5 in, (4) 2 in, (4) 3 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Depth | 22 1/2 in |
Overall Height | 57 1/8 in |
Overall Width | 40 1/4 in |
Drawer Inside Height | (1) 7 in, (3) 5 in, (4) 2 in, (4) 3 in |
Drawer HxWxD | (1) 7 in x 35 3/4 in x 18 in, (3) 5 in x 35 3/4 in x 18 in, (4) 2 in x 35 3/4 in x 18 in, (4) 3 in x 35 3/4 in x 18 in |
Drawer Height | 2 in, 3 in, 5 in, 7 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 6, (3) 12, (4) 15, (4) 18, Number of Drawers 12, Overall Depth 22 1/2 in, Overall Height 57 1/8 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 120, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 6 in H (33166RED)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 12 PK (30234 BLUE)
- DYNALON Nesting Container, Natural, Polypropylene, 12 in L, 7 3/4 in W, 5 1/8 in H (410535)
- VIDMAR Drawer Divider, Pk25 (D3004/25P)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- GLOBAL INDUSTRIAL 50 Drawer Cabinet, Steel, 36x9x17-3/4 (986103)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 7Drwr (X6M683030000GIL)
- PROTO Left Drawer Slide (046353-00)
- GLOBAL INDUSTRIAL Modular 14 Drawer Cabinet with Lock, w/o Dividers, 36Wx24Dx57H Black (298451BK)
- LYON ModDrwrCab, 44.25"x30"x28", Black, 6Drwr (KKM4930301008IL)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- Lista Modular Drawer Cabinets