Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-1/2 In. H
Mfr # XSSC1350-1233CB
Zoro # G9893737
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,610.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # XSSC1350-1233CB
- Zoro # G9893737
- UPC # 094719193320
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (6) 3 in, (6) 4 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Height | 57 1/8 in |
Overall Depth | 28 1/2 in |
Overall Width | 28 1/4 in |
Drawer Inside Height | (6) 3 in, (6) 4 in |
Drawer HxWxD | (6) 3 in x 23 5/8 in x 24 in, (6) 4 in x 23 5/8 in x 24 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Drawer Height | 3 in, 4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (4) 12, (4) 18, (4) 21, Number of Drawers 12, Overall Depth 28 1/2 in, Overall Height 57 1/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 210, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2472)
- PRIMELINE TOOLS Angle Corner, 2 in., Steel Construction, Zinc Plated, 4 Hole Bracket (10 Pack) (MP9221)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Blue (GA5B)
- HOMZ Storage Tote, Gray, Polypropylene, 38 1/8 in L, 24 in W, 18 1/2 in H, 49 gal Volume Capacity (6550GRMCH.04)
- LISTA Modular Drawer Cabinet, 59-1/2 In. H (SC13-1233A-FTKABB)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 12Drwr (X6M6830301005IL)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904A-FTKAVG)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- GLOBAL INDUSTRIAL Modular 7 Drawer Cabinet with Lock, w/o Dividers, 30x27x29-1/2, Black (493360BK)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 9Drwr (KKM6830301011IL)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- Lista Modular Drawer Cabinets