Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-1/2 In. H
Mfr # XSHS1350-1320CB
Zoro # G9893791
product price: $3,574.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,574.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSHS1350-1320CB
- Zoro # G9893791
- UPC # 094719193252
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (1) 5 in, (4) 2 in, (4) 3 in, (4) 4 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Height | 57 1/8 in |
Overall Width | 40 1/4 in |
Overall Depth | 22 1/2 in |
Drawer Inside Height | (1) 5 in, (4) 2 in, (4) 3 in, (4) 4 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Drawer Height | 2 in, 3 in, 4 in, 5 in |
Drawer HxWxD | (1) 5 in x 35 3/4 in x 18 in, (4) 2 in x 35 3/4 in x 18 in, (4) 3 in x 35 3/4 in x 18 in, (4) 4 in x 35 3/4 in x 18 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (4) 18, (4) 21, (4) 36, Number of Drawers 12, Overall Depth 22 1/2 in, Overall Height 57 1/8 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 195, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT In Line Wire Partition Post, Height 6 Ft (19N876)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 24 in W, 15 1/8 in H, 30 1/8 in L, Red (SN3024-15 Red)
- LOWELL Rack Rails TF 7U 1pr (RRT-7)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 18" D, 42 Bins (5007-42-95)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 9Drwr (DDM6830301011IL)
- LYON Modular Drawer Cabinet, 59-1/4 In. H (DDS6830301015IL)
- GLOBAL INDUSTRIAL Modular 5 Drawer Cabinet with Lock w/o Dividers, 30Wx27Dx29-1/2H, Black (493320BK)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 10Drwr (HHM683030000CIL)
- Lista Modular Drawer Cabinets