Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-1/2 In. H
Mfr # XSHS1350-0702/CB
Zoro # G9959582
product price: $2,613.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,613.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSHS1350-0702/CB
- Zoro # G9959582
- UPC # 094715875633
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (2) 7 in, (2) 9 in, (3) 5 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Width | 40 1/4 in |
Overall Height | 57 1/8 in |
Overall Depth | 22 1/2 in |
Drawer HxWxD | (2) 7 in x 35 3/4 in x 18 in, (2) 9 in x 35 3/4 in x 18 in, (3) 5 in x 35 3/4 in x 18 in |
Drawer Height | 5 in, 7 in, 9 in |
Drawer Inside Height | (2) 7 in, (2) 9 in, (3) 5 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (3) 6, (4) 12, Number of Drawers 7, Overall Depth 22 1/2 in, Overall Height 57 1/8 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 66, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Dove Gray (DD67323SD)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Translucent White (THO55N)
- FATH Standard Hinge, 79.4 mmx38.1 mm, 40 Series (095300N08)
- LOWELL Rack Panel for VC 2U (LVC8P-ID-2)
- STACKBIN Steel Drawer, 16"L (4-RBC)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 8Drwr (X6M6830301014IL)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- LYON ModDrwrCab, 44.25"x30"x28", DvGry, 6Drwr (DDM4930301008IL)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP6)
- GLOBAL INDUSTRIAL Modular 7 Drawer Cabinet with Lock, w/o Dividers, 30x27x29-1/2, Black (493360BK)
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- Lista Modular Drawer Cabinets