Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-1/2 In. H
Mfr # SC13-1502A-FTKABB
Zoro # G2141426
product price: $3,551.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,551.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # SC13-1502A-FTKABB
- Zoro # G2141426
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (1) 4 in, (7) 2 in, (7) 3 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Width | 28 1/4 in |
Overall Depth | 28 1/2 in |
Overall Height | 57 1/8 in |
Drawer HxWxD | (1) 4 in x 23 5/8 in x 24 in, (7) 2 in x 23 5/8 in x 24 in, (7) 3 in x 23 5/8 in x 24 in |
Drawer Inside Height | (1) 4 in, (7) 2 in, (7) 3 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Drawer Height | 2 in, 3 in, 4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (7) 15, (7) 18, Number of Drawers 15, Overall Depth 28 1/2 in, Overall Height 57 1/8 in, Overall Width 28 1/4 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 300, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel (ZB7-3624S-5D)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDJC243678-60-4S95)
- TENNSCO Double Rivet Support, 72 In. (VDRS-7214)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 30 in H x 34 1/2 in W, 4 Shelves, Sand (CC-30SD)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- GLOBAL INDUSTRIAL Modular 7 Drawer Cabinet with Lock, w/o Dividers, 30x27x29-1/2, Black (493360BK)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- PROTO Right Drawer Slide (046354-00)
- STACKBIN Steel Drawer, 16"L (4-LBC)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- Lista Modular Drawer Cabinets