Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-1/2 In. H
Mfr # SC13-1234A-FTKABB
Zoro # G9884095
product price: $3,582.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,582.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # SC13-1234A-FTKABB
- Zoro # G9884095
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (3) 3 in, (4) 2 in, (5) 5 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Depth | 28 1/2 in |
Overall Width | 28 1/4 in |
Overall Height | 57 1/8 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Drawer Height | 2 in, 3 in, 5 in |
Drawer HxWxD | (3) 3 in x 23 5/8 in x 24 in, (4) 2 in x 23 5/8 in x 24 in, (5) 5 in x 23 5/8 in x 24 in |
Drawer Inside Height | (3) 3 in, (4) 2 in, (5) 5 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (3) 15, (4) 18, (5) 12, Number of Drawers 12, Overall Depth 28 1/2 in, Overall Height 57 1/8 in, Overall Width 28 1/4 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 210, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Market Basket - Black (MBAZ-BK)
- EKENA MILLWORK Morris Steel Bracket, Hammered White 3"W x 16"D x 16"H (BKTM03X16X16MOHWH)
- KNAPE & VOGT Pin Shlf Supp Achm 1/4In (346 ANO)
- BEHRENS 7.5 Gallon Ash Pail, Black Galvanized Steel (B907PK)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 9Drwr (KKM6830301011IL)
- GLOBAL INDUSTRIAL 5 Drawers Modular Drawer Cabinet w/Lock, 30Wx27Dx29-1/2H Blue (493320BL)
- GLOBAL INDUSTRIAL Modular 7 Drawer Cabinet with Lock, w/o Dividers, 30x27x29-1/2, Black (493360BK)
- GLOBAL INDUSTRIAL 50 Drawer Cabinet, Steel, 36x9x17-3/4 (986103)
- Lista Modular Drawer Cabinets