Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-1/2 In. H
Mfr # SC13-1233A-FTKABB
Zoro # G9893746
product price: $3,782.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,782.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # SC13-1233A-FTKABB
- Zoro # G9893746
- UPC # 094719193306
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (6) 3 in, (6) 4 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Height | 57 1/8 in |
Overall Width | 28 1/4 in |
Overall Depth | 28 1/2 in |
Drawer Height | 3 in, 4 in |
Drawer HxWxD | (6) 3 in x 23 5/8 in x 24 in, (6) 4 in x 23 5/8 in x 24 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Drawer Inside Height | (6) 3 in, (6) 4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (4) 12, (4) 18, (4) 21, Number of Drawers 12, Overall Depth 28 1/2 in, Overall Height 57 1/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 210, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1206-12HG)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TENNSCO Footplate, 1-1/2"D x 2-3/4"W x 2-3/8"H, Steel (DZFP)
- VESTIL Pallet Rack Netting, 48 in H, 111 in W, Not Applicable D, Black (PRN-111-4)
- LYON ModDrwrCab, 44.25"x30"x28", Red, 6Drwr (HHM4930301008IL)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- GREENE MANUFACTURING Cabinet, Double Door, 48"Wx21"Dx28"H (DT-4821-0000)
- LYON ModShelfCab, 31"x60"x28 1/4", DvGry, 2Shlv (DDN35603010500N)
- QUANTUM STORAGE SYSTEMS Divider, for Interlock Drawer, IDR204, PK25 (DIV204)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 9Drwr (DDM6830301011IL)
- LYON Modular Drawer Cabinet, 59-1/4 In. H (DDS6830301015IL)
- Lista Modular Drawer Cabinets