Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-1/2 In. H
Mfr # SC13-1201A-FTKABB
Zoro # G9893685
product price: $3,650.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,650.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # SC13-1201A-FTKABB
- Zoro # G9893685
- UPC # 094719193368
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (1) 7 in, (3) 5 in, (4) 2 in, (4) 3 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Height | 57 1/8 in |
Overall Depth | 28 1/2 in |
Overall Width | 28 1/4 in |
Drawer HxWxD | (1) 7 in x 23 5/8 in x 24 in, (3) 5 in x 23 5/8 in x 24 in, (4) 2 in x 23 5/8 in x 24 in, (4) 3 in x 23 5/8 in x 24 in |
Drawer Inside Height | (1) 7.09 in, (2) 5.12 in, (4) 2.17 in, (5) 3.15 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Drawer Height | 2 in, 3 in, 5 in, 7 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 6, (3) 12, (4) 15, (4) 18, Number of Drawers 12, Overall Depth 28 1/2 in, Overall Height 57 1/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 159, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 48 in H x 17 3/4 in D, 10 Shelves, Gray (028-95)
- MIDWEST FASTENER 1/4" x 1/2" Nickel Plated Steel Shelf Supports 20PK (66245)
- SPC INDUSTRIAL Dunnage Rack, 66" x 36" x 12" H (D6636)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary (35-DS-246)
- LISTA Modular Drawer Cabinet, 59-1/2 In. H (SC13-1233A-FTKABB)
- GLOBAL INDUSTRIAL Modular 7 Drawer Cabinet with Lock, w/o Dividers, 30x27x29-1/2, Black (493360BK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 12Drwr (KKM6830301005IL)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 9Drwr (KKM6830301011IL)
- LYON ModDrwrCab, 44.25"x30"x28", DvGry, 6Drwr (DDM4930301008IL)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP6)
- Lista Modular Drawer Cabinets