Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-1/2 In. H
Mfr # SC13-0803A-FTKABB
Zoro # G2141450
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,736.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # SC13-0803A-FTKABB
- Zoro # G2141450
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (1) 7 in, (1) 9 in, (6) 5 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Width | 28 1/4 in |
Overall Height | 57 1/8 in |
Overall Depth | 28 1/2 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Drawer HxWxD | (1) 7 in x 23 5/8 in x 24 in, (1) 9 in x 23 5/8 in x 24 in, (6) 5 in x 23 5/8 in x 24 in |
Drawer Height | 5 in, 7 in, 9 in |
Drawer Inside Height | (1) 7 in, (1) 9 in, (6) 5 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 6, (6) 12, Number of Drawers 8, Overall Depth 28 1/2 in, Overall Height 57 1/8 in, Overall Width 28 1/4 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 84, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Gray Polypropylene Rotary Bin Pan, 6 1/2 in W, 4 1/2 in H (15007-95)
- AT-A-GLANCE Therma Level Gauge, 64"D, 12" Extn, 2"NPT (H-2-64-12)
- SUGATSUNE Fc-65 Stainless Steel Hook (FC-65TI)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Blue (30293BLUE)
- KENNEDY Kennedy® 2602B Signature Series 26-5/8"W X 12"D X 11-3/4"H 2 Drawer Brown Add-On Base (2602B)
- PROTO Right Drawer Slide (046354-00)
- STACKBIN Steel Drawer, 16"L (4-LBC)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 11Drwr (DDM683030000FIL)
- GLOBAL INDUSTRIAL Modular 5 Drawer Cabinet with Lock w/o Dividers, 30Wx27Dx29-1/2H, Black (493320BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- LYON ModDrwrCab, 44.25"x30"x28", DvGry, 6Drwr (DDM4930301008IL)
- Lista Modular Drawer Cabinets