Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-1/2 In. H
Mfr # HS13-1233A-FTKABB
Zoro # G9893834
product price: $4,232.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,232.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # HS13-1233A-FTKABB
- Zoro # G9893834
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (6) 3 in, (6) 4 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Height | 57 1/8 in |
Overall Width | 40 1/4 in |
Overall Depth | 22 1/2 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Drawer Height | 3 in, 4 in |
Drawer Inside Height | (6) 3 in, (6) 4 in |
Drawer HxWxD | (6) 3 in x 35 3/4 in x 18 in, (6) 4 in x 35 3/4 in x 18 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (4) 12, (4) 18, (4) 21, Number of Drawers 12, Overall Depth 22 1/2 in, Overall Height 57 1/8 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 195, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY SAFE Clearview Light Kit, Liberty Safes (10793)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-2448LD)
- FATH Cube Connector, 25 Series (093WW252N06)
- LEWISBINS LEWISBins ESD-Safe Vertical Box Dividers DV1050xL - 9-1/8"L x 4-13/32"H (DV1050 XL)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M683030000CIL)
- QUANTUM STORAGE SYSTEMS Divider, for Interlock Drawer, IDR204, PK25 (DIV204)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- Lista Modular Drawer Cabinets