Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-1/2 In. H
Mfr # HS13-1017A-FTKALG
Zoro # G9893843
product price: $3,587.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,587.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # HS13-1017A-FTKALG
- Zoro # G9893843
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (4) 5 in, (6) 4 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Height | 57 1/8 in |
Overall Width | 40 1/4 in |
Overall Depth | 22 1/2 in |
Drawer Height | 4 in, 5 in |
Drawer Inside Height | (4) 5 in, (6) 4 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Drawer HxWxD | (4) 5 in x 35 3/4 in x 18 in, (6) 4 in x 35 3/4 in x 18 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (2) 16, (3) 18, (3) 21, Number of Drawers 11, Overall Depth 22 1/2 in, Overall Height 57 1/8 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 132, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (1UFE8)
- SENTRY SAFE Compact Safe, 0.08 cu ft, 3 lb, Electronic with Delay Mode, Override Key Lock (P008E)
- ZORO SELECT Drum Liner, Natural, 30 gal, LDPE, PK25 (G059-3615)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP6)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- LYON Divider, 1-7/8" Usable Drawer H, PK25 (NF24045D8-25)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- Lista Modular Drawer Cabinets