Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-1/2 In. H
Mfr # HS13-0902A-FTKABB
Zoro # G2172689
product price: $3,247.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,247.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # HS13-0902A-FTKABB
- Zoro # G2172689
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (3) 3 in, (3) 5 in, (3) 7 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Height | 59 1/2 in |
Overall Depth | 22 1/2 in |
Overall Width | 40 1/4 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Drawer HxWxD | (3) 3 in x 35 3/4 in x 18 in, (3) 5 in x 35 3/4 in x 18 in, (3) 7 in x 35 3/4 in x 18 in |
Drawer Inside Height | (3) 3 in, (3) 5 in, (3) 7 in |
Drawer Height | 3 in, 5 in, 7 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 6, (3) 15, (4) 12, Number of Drawers 9, Overall Depth 22 1/2 in, Overall Height 59 1/2 in, Overall Width 40 1/4 in, Mobility Stationary, Number of Compartments 105, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single, Drawer Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Vertical Bar Rack, 2 Bays, 24"D x 48"W x 60"H (BR2244860)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Red (269682RD)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3"H, Steel (RXHS-9624)
- PROTO Left Drawer Slide (046353-00)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 11Drwr (DDM683030000FIL)
- STACKBIN Steel Drawer, 16"L (4-LBC)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 10Drwr (HHM683030000CIL)
- QUANTUM STORAGE SYSTEMS Divider, for Interlock Drawer, IDR204, PK25 (DIV204)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 12Drwr (KKM6830301005IL)
- LYON ModShelfCab, 31"x60"x28 1/4", DvGry, 2Shlv (DDN35603010500N)
- Lista Modular Drawer Cabinets