Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-3/4 In. H
Mfr # XSSC0900-0904BB
Zoro # G9893922
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,871.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 41 3/4 in
- Cabinet Height Range Desk Height (Shorter than 40")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # XSSC0900-0904BB
- Zoro # G9893922
- UPC # 094719193146
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 41 3/4 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (9) 3 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Width | 28 1/4 in |
Overall Depth | 28 1/2 in |
Overall Height | 39 3/8 in |
Drawer Height | 3 in |
Drawer HxWxD | (9) 3 in x 23 5/8 in x 24 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Drawer Inside Height | (9) 3.15 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, Includes Dividers Yes, Number of Compartments per Drawer (3) 16, (3) 20, (3) 24, Number of Drawers 9, Overall Depth 28 1/2 in, Overall Height 39 3/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 180, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3288-2A-PT)
- POLAR PLUS Insulated Pallet Cover, Size 40x48x48" (DON-56)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Red (PB104-4 Red)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Yellow (QSB103YL)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP6)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3014A-FTKADB)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 10Drwr (HHM683030000CIL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 9Drwr (DDM6830301011IL)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 9Drwr (HHM6830301011IL)
- Lista Modular Drawer Cabinets