Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-3/4 In. H
Mfr # XSSC0900-0805CB
Zoro # G9893974
product price: $2,802.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,802.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 41 3/4 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSSC0900-0805CB
- Zoro # G9893974
- UPC # 094719193078
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 41 3/4 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (4) 3 in, (4) 4 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Width | 28 1/4 in |
Overall Depth | 28 1/2 in |
Overall Height | 41 3/4 in |
Drawer HxWxD | (4) 3 in x 23 5/8 in x 24 in, (4) 4 in x 23 5/8 in x 24 in |
Drawer Inside Height | (4) 3 in, (4) 4 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Drawer Height | 3 in, 4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 16, (2) 20, (4) 24, Number of Drawers 8, Overall Depth 28 1/2 in, Overall Height 41 3/4 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 148, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Anchor Fastener, For 30 Series (13186)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue (30128BLUEBLANK)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085136)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 8 Shelves, Gray (361-95)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 11Drwr (DDM683030000FIL)
- QUANTUM STORAGE SYSTEMS Divider, for Interlock Drawer, IDR204, PK25 (DIV204)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 5Drwr (X6M353030000BIL)
- PROTO Left Drawer Slide (046353-00)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- LYON Modular Drawer Cabinet, 59-1/4 In. H (DDS6830301015IL)
- Lista Modular Drawer Cabinets