Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-3/4 In. H
Mfr # XSHS0900-0805CB
Zoro # G9894096
product price: $2,964.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,964.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 41 3/4 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSHS0900-0805CB
- Zoro # G9894096
- UPC # 094719192965
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 41 3/4 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (4) 3 in, (4) 4 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Height | 41 3/4 in |
Overall Width | 40 1/4 in |
Overall Depth | 22 1/2 in |
Drawer HxWxD | (4) 3 in x 35 3/4 in x 18 in, (4) 4 in x 35 3/4 in x 18 in |
Drawer Height | 3 in, 4 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Drawer Inside Height | (4) 3 in, (4) 4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (4) 21, (4) 36, Number of Drawers 9, Overall Depth 22 1/2 in, Overall Height 41 3/4 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 134, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single, Drawer Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 6 to 12 compartments, Plastic, 1 3/8 in H x 4-1/4 in W (3455-00)
- ZORO SELECT Capseal Sealing Tool, 2 In (CCT20B)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 18" D, 42 Bins (5007-42-95)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 20 3/4 in L, 11 1/4 in W, 2 3/8 in H (8147085136)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 9Drwr (KKM6830301011IL)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- Lista Modular Drawer Cabinets