Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-3/4 In. H
Mfr # SC09-0807A-FTKABB
Zoro # G9893956
product price: $2,473.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,473.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 41 3/4 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # SC09-0807A-FTKABB
- Zoro # G9893956
- UPC # 094719193108
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 41 3/4 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (2) 2 in, (2) 3 in, (2) 4 in, (2) 5 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Height | 41 3/4 in |
Overall Depth | 28 1/2 in |
Overall Width | 28 1/4 in |
Drawer HxWxD | (2) 2 in x 23 5/8 in x 24 in, (2) 3 in x 23 5/8 in x 24 in, (2) 4 in x 23 5/8 in x 24 in, (2) 5 in x 23 5/8 in x 24 in |
Drawer Height | 2 in, 3 in, 4 in, 5 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Drawer Inside Height | (2) 2 in, (2) 3 in, (2) 4 in, (2) 5 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 16, (2) 20, (4) 24, Number of Drawers 8, Overall Depth 28 1/2 in, Overall Height 41 3/4 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 148, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Blue (PB1816-11 Blue)
- GLOBAL EQUIPMENT Global Industrial„¢ 96" Long Gray Double Rivet Channel Beam (RLB96HD)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 18D X 74H (18307EP)
- AZAR DISPLAYS 8" W Open Tray for Pegboard or Slatwall, PK2 (556088)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 7Drwr (X6M683030000GIL)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- GLOBAL INDUSTRIAL 5 Drawers Modular Drawer Cabinet w/Lock, 30Wx27Dx29-1/2H Blue (493320BL)
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- Lista Modular Drawer Cabinets