Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-3/4 In. H
Mfr # SC09-0703A-FTKABB
Zoro # G2141478
product price: $2,523.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,523.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 41 3/4 in
- Cabinet Height Range Desk Height (Shorter than 40")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # SC09-0703A-FTKABB
- Zoro # G2141478
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 41 3/4 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (1) 5 in, (2) 2 in, (2) 3 in, (2) 7 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Width | 28 1/4 in |
Overall Depth | 28 1/2 in |
Overall Height | 39 3/8 in |
Drawer Height | 2 in, 3 in, 5 in, 7 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Drawer HxWxD | (1) 5 in x 23 5/8 in x 24 in, (2) 2 in x 23 5/8 in x 24 in, (2) 3 in x 23 5/8 in x 24 in, (2) 7 in x 23 5/8 in x 24 in |
Drawer Inside Height | (1) 5 in, (2) 2 in, (2) 3 in, (2) 7 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (2) 9, (4) 20, Number of Drawers 7, Overall Depth 28 1/2 in, Overall Height 39 3/8 in, Overall Width 28 1/4 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 114, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wardrobe Locker, (3) Wide, (6) Tier, Steel, Powder Coated Finish, 36 in W, 18 in D, 78 in H (7GC53623SU)
- ZORO SELECT Capseal, Round Head, 2 In., Poly, PK10 (GSAMBA20)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Yellow (30250YELLO)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Black (HC121212-1PL-K-ME)
- LYON Modular Drawer Cabinet, 59-1/4 In. H (DDS6830301015IL)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- PROTO Right Drawer Slide (046354-00)
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- LYON ModDrwrCab, 44.25"x30"x28", Black, 6Drwr (KKM4930301008IL)
- GLOBAL INDUSTRIAL 50 Drawer Cabinet, Steel, 36x9x17-3/4 (986103)
- Lista Modular Drawer Cabinets