Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-3/4 In. H
Mfr # HS09-0709A-FTKABB
Zoro # G9894132
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,809.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 41 3/4 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # HS09-0709A-FTKABB
- Zoro # G9894132
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 41 3/4 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (2) 3 in, (2) 4 in, (3) 5 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Width | 40 1/4 in |
Overall Height | 41 3/4 in |
Overall Depth | 22 1/2 in |
Drawer Height | 3 in, 4 in, 5 in |
Drawer Inside Height | (2) 3 in, (2) 4 in, (3) 5 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Drawer HxWxD | (2) 3 in x 35 3/4 in x 18 in, (2) 4 in x 35 3/4 in x 18 in, (3) 5 in x 35 3/4 in x 18 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 21, (2) 36, (3) 18, Number of Drawers 7, Overall Depth 22 1/2 in, Overall Height 41 3/4 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 136, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Cabinet Cart 400 lb. Capacity, 24"L x 18"W x 34"H (LP34CLE-B)
- ECONOCO Z-Rack Black Base, with Add-On Bar (RZK8DH)
- HOLLAENDER Structural Pipe Fitting, Tee, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (5-6)
- ZORO SELECT 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Green (30110GREENBLANK)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 8Drwr (X6M6830301014IL)
- GLOBAL INDUSTRIAL 5 Drawers Modular Drawer Cabinet w/Lock, 30Wx27Dx29-1/2H Blue (493320BL)
- GLOBAL INDUSTRIAL Modular 14 Drawer Cabinet with Lock, w/o Dividers, 36Wx24Dx57H Black (298451BK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- GLOBAL INDUSTRIAL Modular 3 Drawer Cabinet with Lock, w/o Dividers, 30x27x29-1/2, Black (493340BK)
- GLOBAL INDUSTRIAL 50 Drawer Cabinet, Steel, 36x9x17-3/4 (986103)
- Lista Modular Drawer Cabinets