Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-3/4 In. H
Mfr # HS09-0501A-FTKABB
Zoro # G2172698
product price: $2,306.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,306.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 41 3/4 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # HS09-0501A-FTKABB
- Zoro # G2172698
- UPC # 094703433319
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 41 3/4 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (1) 7 in, (1) 9 in, (3) 5 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Depth | 22 1/2 in |
Overall Width | 40 1/4 in |
Overall Height | 41 3/4 in |
Drawer Height | 5 in, 7 in, 9 in |
Drawer Inside Height | (1) 7 in, (1) 9 in, (3) 5 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Drawer HxWxD | (1) 7 in x 35 3/4 in x 18 in, (1) 9 in x 35 3/4 in x 18 in, (3) 5 in x 35 3/4 in x 18 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 6, (1) 9, (2) 15, Number of Drawers 5, Overall Depth 22 1/2 in, Overall Height 41 3/4 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 57, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 11 5/8 in L, Yellow (QSB107YL)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 18 Deep (AMG WT-1872)
- GLOBAL INDUSTRIAL 50 Drawer Cabinet, Steel, 36x9x17-3/4 (986103)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M683030000CIL)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- LYON ModDrwrCab, 44.25"x30"x28", Red, 6Drwr (HHM4930301008IL)
- LYON Modular Drawer Cabinet, 59-1/4 In. H (DDS6830301015IL)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M6830301009IL)
- Lista Modular Drawer Cabinets