Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-1/2 In. H
Mfr # SC0900-1002FA/FT/CB
Zoro # G3337245
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,813.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 41 1/2 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # SC0900-1002FA/FT/CB
- Zoro # G3337245
- UPC # 094716291456
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 41 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (4) 2 in, (6) 3 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Depth | 28 1/2 in |
Overall Height | 41 3/4 in |
Overall Width | 28 1/4 in |
Drawer HxWxD | (4) 2 in x 23 5/8 in x 24 in, (6) 3 in x 23 5/8 in x 24 in |
Drawer Height | 2 in, 3 in |
Drawer Inside Height | (4) 2 in, (6) 3 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 16, (2) 20, (2) 24, (2) 36, (2) 9, Number of Drawers 10, Overall Depth 28 1/2 in, Overall Height 41 3/4 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 210, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Box Locker Unit with Coat Rod, 72 in W, 18 in D, 72 in H, (6) Tier, (6) Wide, Medium Gray (SRS-721872-AMG)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Blue (269682BL)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272037)
- ZORO SELECT Shelf Support Clip, 1-1/4" L, Nylon (45-101W)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3014A-FTKADB)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP5)
- GLOBAL INDUSTRIAL Modular 14 Drawer Cabinet with Lock, w/o Dividers, 36Wx24Dx57H Black (298451BK)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 12Drwr (X6M6830301005IL)
- Lista Modular Drawer Cabinets