Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-1/2 In. H
Mfr # SC0900-0702FA/FT/CB
Zoro # G3337236
product price: $2,311.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,311.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 41 1/2 in
- Cabinet Height Range Desk Height (Shorter than 40")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # SC0900-0702FA/FT/CB
- Zoro # G3337236
- UPC # 094706247791
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 41 1/2 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (1) 7 in, (2) 5 in, (4) 3 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Depth | 28 1/2 in |
Overall Height | 39 3/8 in |
Overall Width | 28 1/4 in |
Drawer Inside Height | (1) 7.09 in, (2) 5.12 in, (4) 3.15 in |
Drawer Height | 3 in, 5 in, 7 in |
Drawer HxWxD | (1) 7 in x 23 5/8 in x 24 in, (2) 5 in x 23 5/8 in x 24 in, (4) 3 in x 23 5/8 in x 24 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 6, (2) 12, (2) 15, (2) 18, Number of Drawers 7, Overall Depth 28 1/2 in, Overall Height 39 3/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single, Drawer Depth 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight (YE372)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30060)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (3501524RDR-5295)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 17 5/8 in L, Blue (QED602BL)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- STACKBIN Steel Drawer, 16"L (4-LBC)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 12Drwr (KKM6830301005IL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- LYON ModDrwrCab, 44.25"x30"x28", Red, 6Drwr (HHM4930301008IL)
- Lista Modular Drawer Cabinets