Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-1/2 In. H
Mfr # SC09-0702A-FTKALG
Zoro # G3337227
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,304.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 41 1/2 in
- Cabinet Height Range Desk Height (Shorter than 40")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # SC09-0702A-FTKALG
- Zoro # G3337227
- UPC # 094706247807
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 41 1/2 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (1) 7 in, (2) 5 in, (4) 3 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Depth | 28 1/2 in |
Overall Height | 39 3/8 in |
Overall Width | 28 1/4 in |
Drawer HxWxD | (1) 7 in x 23 5/8 in x 24 in, (2) 5 in x 23 5/8 in x 24 in, (4) 3 in x 23 5/8 in x 24 in |
Drawer Height | 3 in, 5 in, 7 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Drawer Inside Height | (1) 7.09 in, (2) 5.12 in, (4) 3.15 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 6, (2) 12, (2) 15, (2) 18, Number of Drawers 7, Overall Depth 28 1/2 in, Overall Height 39 3/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single, Drawer Depth 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Pallet Rack Beam 96"Lx4-1/16"H Unslotted 5030 Lb Cap/Pr (2 pcs) (245972)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 24 Deep (AMG WT-2472)
- CRESCENT JOBOX 4-1/2" Deep Replacement Drawer for Rolling Work Bench Models 677 & 678 (610990)
- ZORO SELECT 16 20 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEY9)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 8Drwr (DDM6830301014IL)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 10Drwr (HHM683030000CIL)
- LYON ModDrwrCab, 44.25"x30"x28", Black, 6Drwr (KKM4930301008IL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M683030000CIL)
- LYON Divider, 1-7/8" Usable Drawer H, PK25 (NF24045D8-25)
- Lista Modular Drawer Cabinets