Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-1/2 In. H
Mfr # HS09-0503A-FTKABB
Zoro # G3337175
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,942.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 41 1/2 in
- Cabinet Height Range Desk Height (Shorter than 40")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # HS09-0503A-FTKABB
- Zoro # G3337175
- UPC # 094706603481
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 41 1/2 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (1) 3 in, (1) 5 in, (1) 9 in, (2) 7 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Depth | 22 1/2 in |
Overall Height | 39 3/8 in |
Overall Width | 40 1/4 in |
Drawer HxWxD | (1) 3 in x 35 3/4 in x 18 in, (1) 5 in x 35 3/4 in x 18 in, (1) 9 in x 35 3/4 in x 18 in, (2) 7 in x 35 3/4 in x 18 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Drawer Inside Height | (1) 3.15 in, (1) 5.12 in, (1) 9.06 in, (2) 7.09 in |
Drawer Height | 3 in, 5 in, 7 in, 9 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, 5 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 15, (2) 12, (2) 6, Number of Drawers 5, Overall Depth 22 1/2 in, Overall Height 39 3/8 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 51, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge, 17 gal Volume Capacity (39175)
- NATIONAL HARDWARE 8 in. H X 6 in. W X 7/8 in. D Black Steel Shelf Bracket (N218-917)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 5 7/8 in H, 19 3/4 in L, Blue (QMS531BL)
- AZAR DISPLAYS 3.75"W x 3.5"D x 2.5"H Easel Display. Front Lip: 1"H, PK10 (515410)
- LISTA Modular Drawer Cabinet, 59-1/2 In. H (SC13-1233A-FTKABB)
- QUANTUM STORAGE SYSTEMS Divider, for Interlock Drawer, IDR204, PK25 (DIV204)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- GLOBAL INDUSTRIAL Modular 3 Drawer Cabinet with Lock, w/o Dividers, 30x27x29-1/2, Black (493340BK)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 12Drwr (X6M6830301005IL)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 12Drwr (KKM6830301005IL)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- Lista Modular Drawer Cabinets