Shop All Mobile Cabinets
Lista
Modular Drawer Cabinet, 40 1/4 in W, 47 1/2 in H, 22 1/2 in D, Light Gray
Mfr # XSHS0900-0903MLG
Zoro # G9893457
product price: $3,061.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,061.99
Free 30-Day Returns
Key Features
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 47 1/2 in
- Color Light Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSHS0900-0903MLG
- Zoro # G9893457
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 47 1/2 in |
Usable Drawer Height | (1) 5 in, (2) 3 in, (2) 4 in, (4) 2 in |
Overall Width | 40 1/4 in |
Overall Depth | 22 1/2 in |
Overall Height | 47-3/8 in |
Drawer Height | 2 in, 3 in, 4 in, 5 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Drawer HxWxD | (1) 5 in x 35 3/4 in x 18 in, (2) 3 in x 35 3/4 in x 18 in, (2) 4 in x 35 3/4 in x 18 in, (4) 2 in x 35 3/4 in x 18 in |
Drawer Inside Height | (1) 5 in, (2) 3 in, (2) 4 in, (4) 2 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Caster Wheel Diameter | 6 in |
Cabinet Height Range | Counter Height (40" to 58") |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers No, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers No, Number of Compartments per Drawer Not Applicable, Number of Drawers 9, Overall Depth 22 1/2 in, Overall Height 47 1/2 in, Overall Width 40 1/4 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel, Caster Wheel Diameter 6 in, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24HG)
- 80/20 Cover Cap For 14074-14079 Nylon Blk (12034)
- FATH Pivot Joint, 3 1/8 x1 15/32 in, 15 Series (093GF38AN08)
- DURHAM MFG Can Caddy, 6 Compartments, Gray, Steel, 21 1/2 in W x 3 1/8 in D x 5 1/4 in H (385-95)
- MANHATTAN COMFORT Eiffel Mobile Garage Cabinet in Matte Black (Set of 2) (2-252BMC8)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray (TA4R362472-05)
- NATIONAL PUBLIC SEATING NPSMobile Sci Cabinet Blk Laminate Top (MSC2436)
- MANHATTAN COMFORT Eiffel 28.35 Mobile Garage Storage Cabinet in Grey Gloss (252BMC85)
- QUANTUM STORAGE SYSTEMS Mobile Floor Rack, Double Sided, 36x72 (QMD-36H)
- ALERA Assembled Mobile Storage Cabinet, with Adjustable Shelves 36w x 24d x 66h, Black (CM6624BK)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray (TAWR362472-05)
- Lista Mobile Cabinets