Shop All Mobile Cabinets
Lista
Modular Drawer Cabinet, 40 1/4 in W, 47 1/2 in H, 22 1/2 in D, Light Gray
Mfr # XSHS0900-0809MLG
Zoro # G9893511
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,797.99
Free 30-Day Returns
Key Features
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 47 1/2 in
- Color Light Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # XSHS0900-0809MLG
- Zoro # G9893511
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 47 1/2 in |
Overall Width | 40 1/4 in |
Usable Drawer Height | (1) 4 in, (1) 5 in, (1) 7 in, (2) 3 in, (3) 2 in |
Overall Height | 47-3/8 in |
Overall Depth | 22 1/2 in |
Drawer Width | 35 3/4 in |
Drawer Height | 2 in, 3 in, 4 in, 5 in, 7 in |
Drawer Depth | 18 in |
Drawer Inside Height | (1) 4 in, (1) 5 in, (1) 7 in, (2) 3 in, (3) 2 in |
Caster Wheel Diameter | 6 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Drawer HxWxD | (1) 4 in x 35 3/4 in x 18 in, (1) 5 in x 35 3/4 in x 18 in, (1) 7 in x 35 3/4 in x 18 in, (2) 3 in x 35 3/4 in x 18 in, (3) 2 in x 35 3/4 in x 18 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers No, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 7 in, Includes Dividers No, Number of Compartments per Drawer Not Applicable, Number of Drawers 8, Overall Depth 22 1/2 in, Overall Height 47 1/2 in, Overall Width 40 1/4 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel, Caster Wheel Diameter 6 in, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Steel Heavy Duty Shelf Bracket 14 Ga. 48 in. L 300 lb (82 TI 48)
- REGISTRY Luggage Rack Black w/ Back (LR-BR-BLK)
- TABLECRAFT Ridal Rect Display Baskets, Pp, Blk, 9"X14 (M2493)
- WILTON Jaw Inserts, 4 In, PK2 (2904980)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Dark Gray (TA4R462472-02)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Dark Gray (425S24MA-HG)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24MA-ME)
- QUANTUM STORAGE SYSTEMS Mobile Floor Rack, Double Sided, 36x72 (QMD-36H)
- NATIONAL PUBLIC SEATING NPSMobile Sci Cabinet Blk Laminate Top (MSC2436)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Putty (TA4R462472-07)
- DURHAM MFG Mobile Jobsite Cabinet (JSCM-274440-94T-D719)
- Lista Mobile Cabinets