Shop All Mobile Cabinets
Lista
Modular Drawer Cabinet, 40 1/4 in W, 47 1/2 in H, 22 1/2 in D, Classic Blue
Mfr # XSHS0900-0603MCB
Zoro # G9893554
product price: $2,484.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,484.99
Free 30-Day Returns
Key Features
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 47 1/2 in
- Color Classic Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSHS0900-0603MCB
- Zoro # G9893554
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 47 1/2 in |
Overall Height | 47-3/8 in |
Usable Drawer Height | (1) 2 in, (1) 3 in, (1) 4 in, (1) 5 in, (1) 7 in, (1) 9 in |
Overall Width | 40 1/4 in |
Overall Depth | 22 1/2 in |
Drawer Height | 2 in, 3 in, 4 in, 5 in, 7 in, 9 in |
Drawer Width | 35 3/4 in |
Drawer Depth | 18 in |
Cabinet Height Range | Counter Height (40" to 58") |
Overall WxD | 40 1/4 in x 22 1/2 in |
Drawer Inside Height | (1) 2 in, (1) 3 in, (1) 4 in, (1) 5 in, (1) 7 in, (1) 9 in |
Drawer HxWxD | (1) 2 in x 35 3/4 in x 18 in, (1) 3 in x 35 3/4 in x 18 in, (1) 4 in x 35 3/4 in x 18 in, (1) 5 in x 35 3/4 in x 18 in, (1) 7 in x 35 3/4 in x 18 in, (1) 9 in x 35 3/4 in x 18 in |
Caster Wheel Diameter | 6 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers No, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 7 in, 9 in, Includes Dividers No, Number of Compartments per Drawer Not Applicable, Number of Drawers 6, Overall Depth 22 1/2 in, Overall Height 47 1/2 in, Overall Width 40 1/4 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel, Caster Wheel Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, 7 in L, Light Blue (PB20-X Lt Blue)
- VIDEO MOUNT PRODUCTS OUTLET POWER STRIP 1U - 6 (ERENPS6)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Yellow (WR9-207YL)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 5 Shelves, Black (5GPL6)
- DURHAM MFG No Door Door Mobile Flush Door Cabinet, Gray (3502M-BLP-4S-95)
- LUXOR Ultimate Presentation Station with Cabinets, 41"H (WTPSCE)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Black (TA4R462472-09)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Putty (TA4R462472-07)
- QUANTUM STORAGE SYSTEMS Mobile Floor Rack, Double Sided, 36x72 (QMD-36H)
- GLOBAL INDUSTRIAL 3 Drawers Mobile Modular Drawer Cabinet w/Lock, 30x27x36-7/10, Blue (298446BL)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Dark Gray (425S24MA-HG)
- Lista Mobile Cabinets