Shop All Mobile Cabinets
Lista
Modular Drawer Cabinet, 40 1/4 in W, 47 1/2 in H, 22 1/2 in D, Bright Blue
Mfr # XSHS0900-0704MBB
Zoro # G9893502
product price: $2,639.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,639.99
Free 30-Day Returns
Key Features
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 47 1/2 in
- Color Bright Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSHS0900-0704MBB
- Zoro # G9893502
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 47 1/2 in |
Usable Drawer Height | (1) 9 in, (2) 2 in, (2) 3 in, (2) 5 in |
Overall Height | 47-3/8 in |
Overall Depth | 22 1/2 in |
Overall Width | 40 1/4 in |
Drawer Width | 35 3/4 in |
Drawer Height | 2 in, 3 in, 5 in, 9 in |
Drawer Depth | 18 in |
Drawer HxWxD | (1) 9 in x 35 3/4 in x 18 in, (2) 2 in x 35 3/4 in x 18 in, (2) 3 in x 35 3/4 in x 18 in, (2) 5 in x 35 3/4 in x 18 in |
Drawer Inside Height | (1) 9 in, (2) 2 in, (2) 3 in, (2) 5 in |
Caster Wheel Diameter | 6 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers No, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 9 in, Includes Dividers No, Number of Compartments per Drawer Not Applicable, Number of Drawers 7, Overall Depth 22 1/2 in, Overall Height 47 1/2 in, Overall Width 40 1/4 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel, Caster Wheel Diameter 6 in, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Heavy Duty Shelf Clip (T-1)
- GARDNER BENDER Wire Spool Cart, 45 x18-1/2x22, 5 Spindles (WSP-150)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 22-3/8x13x13 Blue (257810BL)
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3008)
- ALERA Assembled Mobile Storage Cabinet, with Adjustable Shelves 36w x 24d x 66h, Black (CM6624BK)
- KENNEDY Tool Organization, 20" D, 35" H, 21"W, Brown (21040XB)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24MA-ME)
- FLEXCART Black, Light Duty, Tool Utility Cart (FC-100CSWAT)
- DURHAM MFG Mobile Jobsite Cabinet (JSCM-274440-94T-D719)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Black (425S24MA-ME)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black (825S24M-ME)
- Lista Mobile Cabinets